2115 - 120V 2000W SPST Conduit Mount

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2115
Manufacturer
Nsi
Manufacturer's Part Number
2115
Description
120V 2000W SPST Conduit Mount
Conduit Mount, 120 V Ac, 2000 W, Die Cast Aluminum Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786261600325 / 00786261600325
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2115 - Large Image
 
2115 - Large Image
Other Links
 
 
2115 - Other
Brochures
 
 
2115 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
2000 W
Material, Color, and Finish
Housing Material
Die Cast Aluminum
Descriptions
Description
120V 2000W SPST CONDUIT MOUNT
Product Type
Conduit Mount
Short Description
Conduit Mount, 120 VAC, 2000 W, Die Cast Aluminum
Long Description
Conduit Mount, 120 V ac, 2000 W, Die Cast Aluminum Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.34 lb/EA
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN
Additional Information
Switch Type
SPST
Mounting Type
Conduit Mount
Maximum Operating Temperature
+140 °F
Minimum Operating Temperature
-40 °F
package quantity
1 ct
Standards Met
cULus Listed
Made in USA
yes
indicator
SPST
supply voltage
120 Vac
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2115
GTIN
00786261600325
UPC
786261600325
Taxonomies, Classifications, and Categories
Type
Die Cast Aluminum Photocontrol
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.34 lb/EA
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
environmental conditions
-40 to + 140 F
standard
cULus
Mounting
Conduit Mount
Enclosure
Die cast aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat