2119A - Alumstem 120/208-277V 2000W 1800VA 600va

Nsi

  • $31.38 (Each)
  • $31.38 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2119A
Manufacturer
Nsi
Manufacturer's Part Number
2119A
Description
Alumstem 120/208-277V 2000W 1800VA 600va
Photocontrol Stem Aluminum 120-277V
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261620354 / 7862616203540 / 00786261620354
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.38 (Each)
Resources
Images
 
 
2119A - Small Image
 
2119A - Large Image
 
2119A - Large Image
 
2119A - Large Image
Tech Bulletins
 
 
2119A - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
.500 Conduit Mount
Descriptions
Description
ALUMSTEM 120/208-277V 2000W 1800VA 600VA
Features
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Product Type
120 / 208-277V SPST Conduit Mounting
Long Description
Photocontrol Stem Aluminum 120-277V
extra long description
TORK 2119A 120 / 208-277V Spst Cond
Additional Information
Timing Range
2 Minutes
supply voltage
208-277 VAC
Manufacturer Information
Manufacturers Part Number
2119A
Brand
TORK
GTIN
00786261620354
UPC
786261620354
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat