2224 - 120-480V Receptacle & Bracket

Nsi

  • $16.28 (Each)
  • $16.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2224
Manufacturer
Nsi
Manufacturer's Part Number
2224
Description
120-480V Receptacle & Bracket
Turnlock Receptacle With Bracket, 120-480V, 15A Max, 12" Leads, 14 Ga Wire
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261610263 / 7862616102638 / 00786261610263
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.28 (Each)
Resources
Images
 
 
2224 - Small Image
 
2224 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
120-480V RECEPTACLE & BRACKET
Long Description
TurnLock Receptacle with Bracket, 120-480V, 15A Max, 12" Leads, 14 Ga Wire
Product Type
Turnlock Receptacle With Bracket, 120-480V, 15A Max, 12" Lea
extra long description
TORK 2224 Turnlock Receptacle With
Additional Information
supply voltage
120-480 VAC
Manufacturer Information
Manufacturers Part Number
2224
Brand
TORK
GTIN
00786261610263
UPC
786261610263
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat