5021M - 105-130V 1200W, Mov, Delayed Response, Turnlock

Nsi

  • $18.08 (Each)
  • $18.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5021M
Manufacturer
Nsi
Manufacturer's Part Number
5021M
Description
105-130V 1200W, Mov, Delayed Response, Turnlock
Delayed Response Utility, 105 to 130 V Ac, 1200 W, 3.187 In Width, 2.187 In Height, Lexan Housing Material, Gray, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261610157 / 00786261610157
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.08 (Each)
Resources
Images
 
 
5021M - Large Image
 
5021M - Large Image
Brochures
 
 
5021M - Brochure
Other Links
 
 
5021M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
105 to 130 V ac
Wattage
1200 W
Material, Color, and Finish
Housing Material
Lexan
Color
Gray
Dimensions and Weight
Width
3.187 in
Height
2.187 in
Size
H=2.187 - W=3.187
Descriptions
Description
105-130V 1200W, MOV, DELAYED RESPONSE, TURNLOCK
Product Type
Delayed Response Utility
Long Description
Delayed Response Utility, 105 to 130 V ac, 1200 W, 3.187 in Width, 2.187 in Height, Lexan Housing Material, Gray, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 0.2 lb/EA
Short Description
Delayed Response Utility, 105 to 130 VAC, 1200 W, Lexan
Special Features
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor IN
Additional Information
Minimum Operating Temperature
-40 °F
Sensor Type
Cadmium Coated CDS Photocell
for use with
Street-Highway Lighting
Mounting Type
Twist Lock Mount
Maximum Operating Temperature
+140 °F
Standards Met
cULus Listed
package quantity
1 ct
supply voltage
105-130 VAC
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
5021M
GTIN
00786261610157
UPC
786261610157
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Delayed Response Utility Grade
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to + 140 F
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
Lexan Housing
Application
Street-Highway Lighting
Mounting
TWIST LOCK
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat