5024M - 208-277V, 2080-2770W, Mov, Delay Respnse Turnlock

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5024M
Manufacturer
Nsi
Manufacturer's Part Number
5024M
Description
208-277V, 2080-2770W, Mov, Delay Respnse Turnlock
Delayed Response Utility, 208 to 277 V Ac, 2080 to 2770 W, 3.187 In Width, 2.187 In Height, Lexan Housing Material, Maroon, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 3 Yr Warranty, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261610164 / 00786261610164
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5024M - Small Image
 
5024M - Large Image
 
5024M - Large Image
Attachments
 
 
5024M - Specification Sheet
Brochures
 
 
5024M - Brochure
Other Links
 
 
5024M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 to 277 V ac
Wattage
2080 to 2770 W
Material, Color, and Finish
Housing Material
Lexan
Color
Maroon
Dimensions and Weight
Width
3.187 in
Height
2.187 in
Size
H=2.187 - W=3.187 IN
Descriptions
Description
208-277V, 2080-2770W, MOV, DELAY RESPNSE TURNLOCK
Product Type
Delayed Response Utility
extra long description
NSI 5024M TurnLock Utility 240V .5"
Long Description
Delayed Response Utility, 208 to 277 V ac, 2080 to 2770 W, 3.187 in Width, 2.187 in Height, Lexan Housing Material, Maroon, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 3 yr Warranty, 0.2 lb/EA
Short Description
Delayed Response Utility, 208 to 277 VAC, 2080 to 2770 W, Lexan
Special Features
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor IN
Additional Information
Mounting Type
Twist Lock Mount
Sensor Type
Cadmium Coated CDS Photocell
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
for use with
Street-Highway Lighting
Standards Met
cULus Listed
Warranty
3 yr
package quantity
1 ct
Timing Range
0-2 min
supply voltage
208-277 VAC
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
5024M
sub brand
Photocontrols
GTIN
00786261610164
UPC
786261610164
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Delayed Response Utility Grade
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
Lexan Housing
Application
Street-Highway Lighting
Mounting
TWIST LOCK
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat