7102 - 208-277V SPST 40A 24 Hour With Skip A Day

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7102
Manufacturer
Nsi
Manufacturer's Part Number
7102
Description
208-277V SPST 40A 24 Hour With Skip A Day
Tork 7102 24 Hour Skip A Day 40A 20
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261100023 / 00786261100023
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7102 - Large Image
Other Links
 
 
7102 - Other
Brochures
 
 
7102 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
L=4.687 - H=7.937 - W=2.937
Descriptions
Description
208-277V SPST 40A 24 HOUR WITH SKIP A DAY
Product Type
24 Hour Skip A Day 40A 208-277V SPST
Long Description
TORK 7102 24 Hour Skip A Day 40A 20
Special Features
SPST 24 Hour Time Switch With Skip-A-Day Feature
Additional Information
Number of Pins
12 Pair
Contact Rating
208-277
Timing Range
24 Hour
Base
Screw
action
SPST
Manufacturer Information
Brand
NSi
Manufacturers Part Number
7102
GTIN
00786261100023
UPC
786261100023
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 1 Metal Indoor
Application
NSI
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7102.
Jump To:

Similar Items

Similar items are close alternatives to 7102, though they may not be 100% alike.

Time Switch With Automatic On/Off Control When Operation Is Required At The Same...
  • Our Part #: 7209A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7209A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($261.31) ·
7209A - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$261.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat