7202 - 208-277V DPST 40A 24 Hour With Skip Day

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7202
Manufacturer
Nsi
Manufacturer's Part Number
7202
Description
208-277V DPST 40A 24 Hour With Skip Day
Tork 7202 24 Hour Skip A Day 40A 20
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261110022 / 00786261110022
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7202 - Large Image
Brochures
 
 
7202 - Brochure
Other Links
 
 
7202 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Phase
Single Phase
Dimensions and Weight
Size
L=4.687 - H=7.937 - W=2.937
Descriptions
Description
208-277V DPST 40A 24 HOUR WITH SKIP DAY
Product Type
24 Hour Skip A Day 40A 208-277V DPST
Long Description
TORK 7202 24 Hour Skip A Day 40A 20
Special Features
DPST 24 Hour Time Switch With Skip-A-Day Feature
Additional Information
Number of Pins
12 Pair
Contact Rating
208-277 VAC
Timing Range
24 Hour
action
DPST
Base
Screw
Manufacturer Information
Brand
NSi
Manufacturers Part Number
7202
GTIN
00786261110022
UPC
786261110022
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 1 Metal Indoor
Application
NSI
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7202.
Jump To:

Similar Items

Similar items are close alternatives to 7202, though they may not be 100% alike.

Time Switch With Automatic On/Off Control When Operation Is Required At The Same...
  • MFR Part #: 7209A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($261.31) ·
7209A - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$261.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat