7209A - 120/208-277V DPST 40A 24HR Time Switch

Nsi

  • $261.31 (Each)
  • $261.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7209A
Manufacturer
Nsi
Manufacturer's Part Number
7209A
Description
120/208-277V DPST 40A 24HR Time Switch
Time Switch With Automatic On/Off Control When Operation Is Required At The Same Time Every Day, With Optional One to Six Days Omission. The 7209A Has A Contact Rating Of 40 Amp 120/208-277VAC and SPST/DPST Switch
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261110039 / 7862611100394 / 00786261110039
Weight per unit
2.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.31 (Each)
Resources
Images
 
 
7209A - Small Image
 
7209A - Large Image
 
7209A - Large Image
 
7209A - Large Image
 
7209A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
120/208-277V DPST 40A 24HR TIME SWITCH
Product Type
120/208-277V DPST 40A 24HR Time Switch
extra long description
TORK 7209A 120/208-277V DPST 40A 24
Long Description
Time Switch with automatic On/Off control when operation is required at the same time every day, with optional one to six days omission. The 7209A has a contact rating of 40 Amp 120/208-277VAC and SPST/DPST switch
Features
Time Switch with automatic On/Off control when operation is required at the same time every day, with optional one to six days omission. The 7209A has a contact rating of 40 Amp 120/208-277VAC and SPST/DPST switch
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
7209A
GTIN
00786261110039
UPC
786261110039
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Packaging
Weight per each
2.39
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat