8001 - 120V SPDT 20A 24 Hour Duty Cycle

Nsi

  • $300.54 (Each)
  • $300.54 (Each)

  • $1,803.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8001
Manufacturer
Nsi
Manufacturer's Part Number
8001
Description
120V SPDT 20A 24 Hour Duty Cycle
Tmer 24 Hour Cycle 20A 120V SPDT
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261700018 / 7862617000186 / 00786261700018
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.54 (Each)
Standard Packaging
$1,803.24 (Per 6)
Resources
Images
 
 
8001 - Small Image
 
8001 - Large Image
 
8001 - Large Image
 
8001 - Large Image
 
8001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
120V SPDT 20A 24 HOUR DUTY CYCLE
Product Type
120/208-277V SPDT 20A 24 Hour Duty Cycle
extra long description
TORK 8001 120/208-277V SPDT 20A 24
Long Description
Tmer 24 Hour Cycle 20A 120V SPDT
Manufacturer Information
Brand
NSi
Manufacturers Part Number
8001
GTIN
00786261700018
UPC
786261700018
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight per each
2.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat