8001N - 24 Hour Time Switched Duty Cycle Dial

Nsi

  • $386.25 (Each)
  • $386.25 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8001N
Manufacturer
Nsi
Manufacturer's Part Number
8001-N
Description
24 Hour Time Switched Duty Cycle Dial
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 120 V Ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.27 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261700254 / 7862617002548 / 00786261700254
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$386.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
8001N - Small Image
 
8001N - Small Image
 
8001N - Large Image
 
8001N - Large Image
 
8001N - Large Image
 
8001N - Large Image
 
8001N - Large Image
 
8001N - Large Image
Specifications Sheets
 
 
8001N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
20 A
Material
Plastic
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Plastic
Color
Beige
Dimensions and Weight
Size
4-11/16 x 2-15/16 x 7-15/16 in
Descriptions
Description
24 HOUR TIME SWITCHED DUTY CYCLE DIAL
Product Type
Time Switch
Long Description
Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, SPDT Contact Configuration, 120 V ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 x 2-15/16 x 7-15/16 in Size, 2.27 lb
Features
24 Hour Cycle Timer 20A 120V SPDT Indoor/Outdoor Plastic Enclosure.
Short Description
Time Switch, 24 Hr, 480V, With KO's
Special Features
Specify Mechanism Only;with Bracket
extra long description
TORK 8001-N Nema Panel Lug 800-300
Additional Information
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Maximum Time Setting
24 h
Contact Configuration
SPDT
Standards Met
cUL Listed;CSA
Made in USA
yes
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+165 °F;+74 °C
Contact Rating
120 VAC
Timing Range
24 Hour
Number of Pins
96
Base
Screw
action
SPDT
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
8001-N
GTIN
00786261700254
UPC
786261700254
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
2.27 lb
Weight per each
2.27
Carton
1
Uses, Certifications, and Standards
Application
Duty Cycling;Ventilating Fans;Pumping;Irrigation;Process Control;Laboratory Experiments
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
1 View Store

* All prices subject to change.

Begin Live Chat