8009A - 24HR Duty Cycle Time SW

Nsi

  • $298.89 (Each)
  • $298.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8009A
Manufacturer
Nsi
Manufacturer's Part Number
8009A
Description
24HR Duty Cycle Time SW
120/208-277V SPDT 20A 24 Hour Duty Cycle
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261700377 / 7862617003774 / 00786261700377
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.89 (Each)
Resources
Images
 
 
8009A - Small Image
 
8009A - Large Image
 
8009A - Large Image
 
8009A - Large Image
 
8009A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
24HR DUTY CYCLE TIME SW
Product Type
Step Panel Lug (2)800-300
extra long description
TORK 8009A Step Panel Lug (2)800-30
Features
Tmer 24 Hour 20A 120/208-277V SPDT
Long Description
120/208-277V SPDT 20A 24 HOUR DUTY CYCLE
Manufacturer Information
Brand
NSi
Manufacturers Part Number
8009A
GTIN
00786261700377
UPC
786261700377
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Packaging
Weight per each
2.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat