A512H - 12 Hour Twist Timer Ivory

Nsi

  • $57.49 (Each)
  • $57.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A512H
Manufacturer
Nsi
Manufacturer's Part Number
A512H
Description
12 Hour Twist Timer Ivory
The Tork A512H 12-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Features A Time Range Of 30 Minutes to 12 Hours, Plus It Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261150196 / 7862611501962 / 00786261150196
Weight per unit
0.324 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.49 (Each)
Resources
Images
 
 
A512H - Small Image
 
A512H - Large Image
 
A512H - Large Image
 
A512H - Large Image
 
A512H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
12 HOUR TWIST TIMER IVORY
Product Type
Interval Timer 12 HR Hold White
extra long description
TORK A512H Interval Timer 12 Hr Hol
Features
The TORK A512H spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applicat
Long Description
The TORK A512H 12-Hour Spring-Wound In-Wall Twist Timer is designed to control a variety of indoor appliances and lights. Automate your home or office to save energy and money using the simple twist knob and reliable mechanical timekeeping. Features a time range of 30 minutes to 12 hours, plus it fits into a standard electrical box for in-wall mounting. Designed for indoor loads such as lights, whole house fans, air compressors, water heaters or motors.
Special Features
Ivory 12 Hour No Hold In Wall Time Switch
Additional Information
Timing Range
12 Hour
Contact Rating
125-250-277 VAC
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
NSi
Manufacturers Part Number
A512H
GTIN
00786261150196
UPC
786261150196
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Spring Wound In Wall Time Switch
Packaging
Weight per each
0.324
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Application
NSI
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat