A512HW - 12HR Spring Wound TMR

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A512HW
Manufacturer
Nsi
Manufacturer's Part Number
A512HW
Description
12HR Spring Wound TMR
The Tork A512HW 12-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Features A Time Range Of 30 Minutes to 6 Hours and Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261151193 / 7862611511930 / 00786261151193
Weight per unit
0.0667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A512HW - Small Image
 
A512HW - Large Image
 
A512HW - Large Image
 
A512HW - Large Image
 
A512HW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
12HR SPRING WOUND TMR
Product Type
Interval Timer 15 Min Ivory
extra long description
TORK A512HW Interval Timer 15 Min I
Features
The TORK A512HW spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applica
Long Description
The TORK A512HW 12-Hour Spring-Wound In-Wall Twist Timer is designed to control a variety of indoor appliances and lights. Automate your home or office to save energy and money using the simple twist knob and reliable mechanical timekeeping. Features a time range of 30 minutes to 6 hours and fits into a standard electrical box for in-wall mounting. Designed for indoor loads such as lights, whole house fans, air compressors, water heaters or motors.
Special Features
White 12 Hour No Hold In Wall Time Switch
Additional Information
Timing Range
12 Hour
Contact Rating
125-250-277 VAC
action
SPDT
Base
Wall Plate
Manufacturer Information
Manufacturers Part Number
A512HW
Brand
NSi
GTIN
00786261151193
UPC
786261151193
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Spring Wound In Wall Time Switch
Packaging
Weight per each
0.0667
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Application
NSI
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A512HW.
Jump To:

Similar Items

Similar items are close alternatives to A512HW, though they may not be 100% alike.

The Tork A512H 12-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control A...
  • Our Part #: A512H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A512H
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.21) ·
A512H - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$57.21

Each

QTY:
Each
Add
Interval Timer 12 Hr Hold Ivory
  • MFR Part #: A512HH
  • GTIN: 00786261150264
  • Manufacturer: NSI
Interval Timer 12 Hr White
  • MFR Part #: A512HHW
  • GTIN: 00786261151261
  • Manufacturer: NSI
Cross Referenced

These items are similar to A512HW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80497 Morris 00601986804974
A512HW NSi Industries 00786261151193

* All prices subject to change.

Begin Live Chat