A515MA - 15 Min Twist Timer Almond

Nsi

  • $40.68 (Each)
  • $40.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A515MA
Manufacturer
Nsi
Manufacturer's Part Number
A515MA
Description
15 Min Twist Timer Almond
Tork A515MA Interval Timer 15 Min L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261151278 / 00786261151278
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.68 (Each)
Resources
Images
 
 
A515MA - Large Image
Brochures
 
 
A515MA - Brochure
Other Links
 
 
A515MA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
15 MIN TWIST TIMER ALMOND
Product Type
Interval Timer 15 Min LT Almond
Long Description
TORK A515MA Interval Timer 15 Min L
Special Features
Light Almond 15 Minute No Hold In Wall Time Switch
Additional Information
Contact Rating
125-250-277 VAC
Timing Range
15 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
NSi
Manufacturers Part Number
A515MA
GTIN
00786261151278
UPC
786261151278
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Spring Wound In Wall Time Switch
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
standard
cULus
environmental conditions
32-122 F
Operating Temperature
32-122 F
Application
NSI
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat