A530M - 30 Min Twist Timer Ivory

Nsi

  • $50.19 (Each)
  • $50.19 (Each)

  • $301.14 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A530M
Manufacturer
Nsi
Manufacturer's Part Number
A530M
Description
30 Min Twist Timer Ivory
Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Categories
Timer Controls - Electromechanical Time Switche
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261150141 / 7862611501412 / 00786261150141
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.19 (Each)
Standard Packaging
$301.14 (Per 6)
Resources
Images
 
 
A530M - Small Image
 
A530M - Large Image
 
A530M - Large Image
 
A530M - Large Image
 
A530M - Large Image
 
A530M - Large Image
Features
Voltage Rating
125/250/277 V ac
Poles
1
Phase
Single Phase
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
30 MIN TWIST TIMER IVORY
Product Type
Timer
Long Description
Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Features
30 Minute Spring Wound Twist Timer 125-277V SPDT Ivory.
Short Description
A Series Springwound, Auto OFF, In-Wall Timer, 60 Min, White
Special Features
Ivory 30 Minute No Hold in Wall Time Switch
extra long description
TORK A530M Interval Timer 30 Min Lt
Additional Information
Time Setting Mode
30 min
Contact Form
SPDT
Maximum Time Setting
30 min
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
cULus;CSA
Made in USA
yes
Contact Rating
125-250-277 VAC
Timing Range
30 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
A530M
GTIN
00786261150141
UPC
786261150141
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Spring Wound In Wall Time Switch
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fans and Light;Self Storage Control
standard
cULus
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
You must have an account to view stock levels

* All prices subject to change.