A560M - 60 Min Twist Timer Ivory

Nsi

  • $53.79 (Each)
  • $53.79 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A560M
Manufacturer
Nsi
Manufacturer's Part Number
A560M
Description
60 Min Twist Timer Ivory
Timer, 60 Min Time Setting Mode, SPDT Contact Form, 60 Min Time Setting, 125/250/277 V Ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Categories
Timer Controls - Electromechanical Time Switche
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261150158 / 7862611501580 / 00786261150158
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.79 (Each)
Resources
Images
 
 
A560M - Small Image
 
A560M - Large Image
 
A560M - Large Image
 
A560M - Large Image
 
A560M - Large Image
 
A560M - Large Image
Features
Voltage Rating
125/250/277 V ac
Poles
1
Phase
Single Phase
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
60 MIN TWIST TIMER IVORY
Short Description
A Series Springwound, Auto OFF, In-Wall Timer, 60 Min, White
Special Features
Ivory 60 Minute No Hold in Wall Time Switch
Product Type
Timer
Long Description
Timer, 60 min Time Setting Mode, SPDT Contact Form, 60 min Time Setting, 125/250/277 V ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Features
60 Minute Spring Wound Twist Timer 125-277V SPDT Ivory.
extra long description
TORK A560M Interval Timer 60 Min Ho
Additional Information
Time Setting Mode
60 min
Contact Form
SPDT
Maximum Time Setting
60 min
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
cULus;CSA
Made in USA
yes
Timing Range
60 Minute
Contact Rating
125-250-277 VAC
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
A560M
GTIN
00786261150158
UPC
786261150158
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Spring Wound In Wall Time Switch
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fans and Light;Self Storage Control
standard
cULus
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
You must have an account to view stock levels

* All prices subject to change.