A560MW - 60 Min Twist Timer White

Nsi

  • $51.72 (Each)
  • $51.72 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A560MW
Manufacturer
Nsi
Manufacturer's Part Number
A560MW
Description
60 Min Twist Timer White
Timer, 60 Min Time Setting Mode, SPST/SPDT Contact Form, 60 Min Time Setting, 125/250/277 V Ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786261151155 / 7862611511558 / 00786261151155
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.72 (Each)
Resources
Images
 
 
A560MW - Small Image
 
A560MW - Large Image
 
A560MW - Large Image
 
A560MW - Large Image
 
A560MW - Large Image
 
A560MW - Large Image
Other Links
 
 
A560MW - Other
Brochures
 
 
A560MW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250/277 V ac
Poles
1
Phase
Single Phase
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
60 MIN TWIST TIMER WHITE
Special Features
White 60 Minute No Hold in Wall Time Switch
Product Type
Timer
Long Description
Timer, 60 min Time Setting Mode, SPST/SPDT Contact Form, 60 min Time Setting, 125/250/277 V ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Features
60 Minute Spring Wound Twist Timer 125-277V SPDT White.
Short Description
A Series Springwound, Auto OFF, In-Wall Timer, 60 Min, White
extra long description
TORK A560MW Adj Cable Clamp Black R
Additional Information
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
cULus;CSA
Made in USA
yes
Time Setting Mode
60 min
Contact Form
SPST/SPDT
Maximum Time Setting
60 min
Contact Rating
125-250-277 VAC
Timing Range
60 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
A560MW
GTIN
00786261151155
UPC
786261151155
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fans and Light;Self Storage Control
environmental conditions
32-122 F
Frequency Rating
50-60 Hz
Enclosure
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat