C0SL - 24VDC Occupancy Sensor

Nsi

  • $70.81 (Each)
  • $70.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0SL
Manufacturer
Nsi
Manufacturer's Part Number
COS-L
Description
24VDC Occupancy Sensor
Occupancy Sensor, 24 V DC, +32 °F Operating Temperature, +131 °F Operating Temperature, 0.41 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261982032 / 7862619820324 / 00786261982032
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.81 (Each)
Resources
Images
 
 
C0SL - Small Image
 
C0SL - Large Image
 
C0SL - Large Image
 
C0SL - Large Image
 
C0SL - Large Image
 
C0SL - Large Image
Other Links
 
 
C0SL - Other
Brochures
 
 
C0SL - Brochure
Tech Bulletins
 
 
C0SL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 V dc
Descriptions
extra long description
TORK COS-L PIR Ceiling Oc Sensor 24
Features
PIR Ceiling Occupancy Sensor 24VDC White
Description
24VDC OCCUPANCY SENSOR
Product Type
Occupancy Sensor
Short Description
Occupancy Sensor, 24 V dc
Long Description
Occupancy Sensor, 24 V dc, +32 °F Operating Temperature, +131 °F Operating Temperature, 0.41 lb/EA
Special Features
Three Selectable Modes (Automatic On/Off, Energy Saving Walk Through, And Test)
Additional Information
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+131 °F
package quantity
1 ct
supply voltage
24 VDC
body
NSI
Manufacturer Information
Manufacturers Part Number
COS-L
Brand
Nsi Industries
GTIN
00786261982032
UPC
786261982032
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
PIR Ceiling Mount Occupancy Sensor
Packaging
Weight
0.41 lb/EA
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Application
Large Office Areas-Large Meeting Rooms-Classrooms-Bathroom and Storage Spaces
environmental conditions
32 F to 131 F
standard
cULus
Mounting
Ceiling mount
Enclosure
Thermoplastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat