C0SM - 1000W, 120-277V Occ Sensor

Nsi

  • $245.61 (Each)
  • $245.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0SM
Manufacturer
Nsi
Manufacturer's Part Number
COS-M
Description
1000W, 120-277V Occ Sensor
Pir Ceiling Oc Sensor 1000W 120/277V
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261982018 / 7862619820188 / 00786261982018
Weight per unit
0.514 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.61 (Each)
Resources
Images
 
 
C0SM - Large Image
 
C0SM - Large Image
 
C0SM - Large Image
 
C0SM - Large Image
 
C0SM - Small Image
Tech Bulletins
 
 
C0SM - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Pir Ceiling Oc Sensor 1000W 120/277V
Long Description
PIR Ceiling Oc Sensor 1000W 120/277V
Special Features
Three Selectable Modes (Automatic On/Off, Energy Saving Walk Through, And Test)
Description
1000W,120-277V OCC SENSOR
extra long description
TORK COS-M PIR Ceiling Oc Sensor 10
Features
PIR Ceiling Occupancy Sensor 1000W 120/230/277V White
Additional Information
supply voltage
120/230/277
body
NSI
Manufacturer Information
Brand
NSi
Manufacturers Part Number
COS-M
GTIN
00786261982018
UPC
786261982018
Taxonomies, Classifications, and Categories
Type
PIR Ceiling Mount Occupancy Sensor
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.514
Carton
1
Uses, Certifications, and Standards
environmental conditions
32 F to 131 F
standard
cULus
Mounting
Ceiling mount
Application
Large Office Areas-Large Meeting Rooms-Classrooms-Bathroom & Storage Spaces
Enclosure
Thermoplastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat