C502H - 2 HR Twist Timer With Metal Wallplate

Nsi

  • $70.28 (Each)
  • $70.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C502H
Manufacturer
Nsi
Manufacturer's Part Number
C502H
Description
2 HR Twist Timer With Metal Wallplate
Interval Timer 2 HR Metal
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261155078 / 7862611550786 / 00786261155078
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.28 (Each)
Resources
Images
 
 
C502H - Small Image
 
C502H - Large Image
 
C502H - Large Image
 
C502H - Large Image
 
C502H - Large Image
 
C502H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Voltage Rating
125 to 277 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3 x 5 in
Descriptions
Long Description
Twist Timer, 2 h Time Setting Mode, SPDT Contact Form, 2 h Time Setting, 125 to 277 V, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Description
2 HR TWIST TIMER WITH METAL WALLPLATE
Product Type
Twist Timer
Features
2 Hour Spring Wound Twist Timer 125-277V SPDT White.
Short Description
2 Hour Timer 125-277V SPDT White
Special Features
No Hold 2 Hour Commercial Grade In Wall Time Switch
extra long description
TORK C502H Interval Timer 15 Min Me
Additional Information
Contact Rating
125-250-277 VAC
Timing Range
2 Hour
action
SPDT
Base
Wall Plate
Standards Met
Ul;CSA
Made in USA
yes
Time Setting Mode
2 h
Contact Form
SPDT
Maximum Time Setting
2 h
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
C502H
GTIN
00786261155078
UPC
786261155078
Taxonomies, Classifications, and Categories
Type
Spring Wound In Wall Time Switch-Commercial Grade
Category Description
1PH MANUAL STARTERS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Application
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fan and Light;Self Storage
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat