C530M - 30 Min Twist Timer With Metal Wallplate

Nsi

  • $73.78 (Each)
  • $73.78 (Each)

In-Stock: 248 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C530M
Manufacturer
Nsi
Manufacturer's Part Number
C530M
Description
30 Min Twist Timer With Metal Wallplate
Twist Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786261155030 / 7862611550304 / 00786261155030
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.78 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
248
Resources
Images
 
 
C530M - Small Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250/277 V ac
Material
Metal Brushed Aluminum
Phase
Single Phase
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
30 MIN TWIST TIMER WITH METAL WALLPLATE
Product Type
Twist Timer
Long Description
Twist Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Features
30 Minute Spring Wound Twist Timer 125-277V SPDT Metal Wallplate.
Short Description
30 Min Timer 125-277V SPDT With Metal Plate
Special Features
No Hold 60 Minute Commercial Grade in Wall Time Switch
extra long description
TORK C530M 30 Minute In-Wall Twist
Additional Information
Time Setting Mode
30 min
Contact Form
SPDT
Maximum Time Setting
30 min
Connection Type
Single Gang Wall Plate
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+122 °F
Standards Met
Ul;CSA
Made in USA
yes
Contact Rating
125-250-277 VAC
Timing Range
30 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
C530M
GTIN
00786261155030
UPC
786261155030
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat