DWZ100B - Multivolt 365 Day Astro Supercap 1 Channel 20A SP

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWZ100B
Manufacturer
Nsi
Manufacturer's Part Number
DWZ100B
Description
Multivolt 365 Day Astro Supercap 1 Channel 20A SP
The Tork DMZ100B 365/7-Day Astronomic Digital Timer Is Designed For 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface and Light Sensitive Activation to Activate Lights or Signage When The Ambient Light Level Drops Below A Customizable Threshold. Features One SPDT Output Channel With Automatic Voltage Detection and Automatic Daylight Saving Adjustment. Designed For Commerci
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261821898 / 7862618218986 / 00786261821898
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DWZ100B - Small Image
 
DWZ100B - Large Image
 
DWZ100B - Large Image
 
DWZ100B - Large Image
 
DWZ100B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
L=5.000 - H=9.125 - W=4.500
Descriptions
Product Type
356 Day Astro Digital Timer 1CH Title 24
Description
MULTIVOLT 365 DAY ASTRO SUPERCAP 1 CHANNEL 20A SP
extra long description
TORK DWZ100B 356 Day Astro Digital
Features
Digital timers simplify your life by automating repeating parts of your schedule, saving the user time, energy and money. The DWZ100B is a 365/7-day astronomic lighting control timer, ideal for applications in the home, office, factory, church or school. Use a photocell sensor to detect when the ambient light level drops below a programmable threshold, then turn on everything from signage to meeting room lights. Program in up to 99 different on/off settings with unique schedules for each day of the week us
Long Description
The TORK DMZ100B 365/7-Day Astronomic Digital Timer is designed for 120-277 volt loads and has a Noryl plastic enclosure with a locking hasp for outdoor use. Automate your home or office to save energy and money using the intuitive programming interface and light sensitive activation to activate lights or signage when the ambient light level drops below a customizable threshold. Features one SPDT output channel with automatic voltage detection and automatic daylight saving adjustment. Designed for commerci
Special Features
99 On-Off Set Points - Astronomic Time Switch With Holiday Schedule And Manual Override
Additional Information
Contact Rating
120-208-240-277
Timing Range
365 Day-7 Day Advanced
Base
Screw
action
SPDT
Manufacturer Information
Manufacturers Part Number
DWZ100B
Brand
NSi
GTIN
00786261821898
UPC
786261821898
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
365 Day-7 Day Advanced - 1 Or 2 Channel
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 158 F
Operating Temperature
-40 to + 158 F
Frequency Rating
50-60 Hz
Enclosure
NEMA 3R Noryl Indoor-Outdoor
Application
NSI
Mounting
Screw Mount
standard
UL917
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat