DWZ200B - 2CHAN 7DAY Astronomic Time Clock

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWZ200B
Manufacturer
Nsi
Manufacturer's Part Number
DWZ200B
Description
2CHAN 7DAY Astronomic Time Clock
356 Day Astro Digital Timer 2CH Title 24
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261820983 / 7862618209830 / 00786261820983
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DWZ200B - Small Image
 
DWZ200B - Large Image
 
DWZ200B - Large Image
 
DWZ200B - Large Image
 
DWZ200B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
L=5.000 - H=9.125 - W=4.500
Descriptions
Product Type
356 Day Astro Digital Timer 2CH Title 24
Description
2CHAN 7DAY ASTRONOMIC TIME CLOCK
Long Description
356 Day Astro Digital Timer 2CH Title 24
Special Features
99 On-Off Set Points - Astronomic Time Switch With Holiday Schedule And Manual Override
extra long description
TORK DWZ200B 356 Day Astro Digital
Features
Tork 7/365 Day 2 Channel SPDT Astronomic Time Switch APPLICATIONS: Outdoor Lighting Security Lighting Parking Lot Lighting Canopy Lighting FEATURES: INPUT VOLTAGE: 120/208-240/277 50/60Hz DRY CONTACTS: SPDT NO. OF CHANNELS: 1 Channel SCHEDULING: 99 ON/OFF set points allow individual programs for each day of the week at a minimum 1 minute apart. SunSet ASTRONOMIC: Adjusts daily to changes in sunset times. Adjustable 10 - 60 degrees Northern or Southern latitudes. Can be individually offset +/- 1 to 240 minu
Additional Information
Contact Rating
120-208-240-277
Timing Range
365 Day-7 Day Advanced
Base
Screw
action
SPDT
Manufacturer Information
Brand
NSi
Manufacturers Part Number
DWZ200B
GTIN
00786261820983
UPC
786261820983
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
365 Day-7 Day Advanced - 1 Or 2 Channel
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 158
Operating Temperature
-40 to + 158
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
NEMA 3R Noryl Indoor-Outdoor
Application
NSI
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat