EW101B - Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a

Nsi

  • $182.22 (Each)
  • $182.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EW101B
Manufacturer
Nsi
Manufacturer's Part Number
EW101B
Description
Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a
Supercap, 7 Day Time Setting Mode, SPST Contact Form, 7 Day Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261824318 / 7862618243186 / 00786261824318
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.22 (Each)
Resources
Images
 
 
EW101B - Small Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
 
EW101B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Current Rating
40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive)
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5.062 x 3.062 x 8.312 in
Descriptions
Description
MULTIVOLT 7 DAY SUPERCAP INDOOR/OUTDOOR 1 CH. 40A
Product Type
Supercap
Long Description
Supercap, 7 day Time Setting Mode, SPST Contact Form, 7 day Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb
Features
7 Day Digital Timer One Channel 40A 120-277V SPST Indoor/Outdoor Plastic Enclosure.
Short Description
7 Day Digital 1CH 40A 120-277V SPST
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
extra long description
TORK EW101B Digital Timer SPST
Additional Information
Time Setting Mode
7 day
Contact Form
SPST
Maximum Time Setting
7 day
Maximum ON/OFF Cycles
20
Connection Type
Screw
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+149 °F
Standards Met
UL (Canada and US)
Made in USA
yes
Contact Rating
120-277 VAC
Timing Range
7 DAY
Base
Screw
action
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
EW101B
GTIN
00786261824318
UPC
786261824318
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
7 Day Time Switch - 1 Or 2 Channel
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Signs Display;Lighting Security;System Heating and Air Conditioning
environmental conditions
-40 to + 149 F
Operating Temperature
-40 to + 149 F
Frequency Rating
50-60 Hz
Enclosure
NEMA 3R Plastic Indoor-Outdoor
Mounting
Screw Mount
standard
UL917
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat