EWZ101 - Multivolt 7 Day Astro Supercap Indoor/Outdoor 1 CH

Nsi

  • $319.97 (Each)
  • $319.97 (Each)
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
EWZ101
Manufacturer
Nsi
Manufacturer's Part Number
EWZ101
Description
Multivolt 7 Day Astro Supercap Indoor/Outdoor 1 CH
The Tork EWZ101 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Plastic Enclosure For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface and Light Sensitive Activation to Activate Lights or Signage When The Ambient Light Level Drops Below A Customizable Threshold. Features One SPDT Output Channel With Automatic Voltage Detection and A Photo/Override Switch. Designed For Commercial Applications Including Outdoor L
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261824707 / 7862618247078 / 00786261824707
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$319.97 (Each)
Resources
Images
 
 
EWZ101 - Small Image
 
EWZ101 - Large Image
 
EWZ101 - Large Image
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
MULTIVOLT 7 DAY ASTRO SUPERCAP INDOOR/OUTDOOR 1 CH
extra long description
TORK EWZ101 MULTIVOLT 7 DAY ASTRO S
Product Type
Multivolt 7 Day Astro Supercap Indoor/Outdoor 1 CH. 40A SPST
Long Description
The TORK EWZ101 7-Day Astronomic Digital Timer is designed for 30 amp / 120-277 volt loads and has a plastic enclosure for outdoor use. Automate your home or office to save energy and money using the intuitive programming interface and light sensitive activation to activate lights or signage when the ambient light level drops below a customizable threshold. Features one SPDT output channel with automatic voltage detection and a photo/override switch. Designed for commercial applications including outdoor l
Features
Digital timers simplify your life by automating repeating parts of your schedule, saving the user time, energy and money. The EWZ101 is a 7-day astronomic lighting control timer, ideal for applications in the home, office, factory, church or school. Use a photocell sensor to detect when the ambient light level drops below a programmable threshold, then turn on everything from signage to meeting room lights. Program in up to 20 different on/off settings with unique schedules for each day of the week using t
Manufacturer Information
Brand
NSi
Manufacturers Part Number
EWZ101
GTIN
00786261824707
UPC
786261824707
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EWZ101.
Jump To:

Similar Items

Similar items are close alternatives to EWZ101, though they may not be 100% alike.

The Tork EWZ201C 7-Day Astronomic Digital Timer Is Designed For 120-277 Volt Loa...
  • Our Part #: EWZ201C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EWZ201C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($283.63) ·
EWZ201C - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$283.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat