EWZ120 - Astro 277 Clock

Nsi

  • $301.17 (Each)
  • $301.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWZ120
Manufacturer
Nsi
Manufacturer's Part Number
EWZ120
Description
Astro 277 Clock
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface to Activate Lights or Signage. Features One SPDT Output Channel With Automatic Voltage Detection. Designed For Commercial Applications Including Outdoor Lighting, Motors, Security or Parking Lot Lights, and Heating or Air Conditioning Equipment.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261824714 / 7862618247146 / 00786261824714
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.17 (Each)
Resources
Images
 
 
EWZ120 - Small Image
 
EWZ120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
L=5.062 - H-8.312 - W=3.062
Descriptions
Description
ASTRO 277 CLOCK
Product Type
Astro Digital Timer SPDT
extra long description
TORK EWZ120 Astro Digital Timer SPD
Features
Digital timers simplify your life by automating repeating parts of your schedule, saving the user time, energy and money. The EWZ120 is a 7-day astronomic lighting control timer, ideal for applications in the home, office, factory, church or school. Use a photocell sensor to detect when the ambient light level drops below a programmable threshold, then turn on everything from signage to meeting room lights. Program in up to 20 different on/off settings with unique schedules for each day of the week using t
Long Description
The TORK EWZ120 7-Day Astronomic Digital Timer is designed for 30 amp / 120-277 volt loads and has a Noryl plastic enclosure with a locking hasp for outdoor use. Automate your home or office to save energy and money using the intuitive programming interface to activate lights or signage. Features one SPDT output channel with automatic voltage detection. Designed for commercial applications including outdoor lighting, motors, security or parking lot lights, and heating or air conditioning equipment.
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
Additional Information
Contact Rating
120-277 VAC
Timing Range
7 DAY
Base
Screw
action
SPDT
Manufacturer Information
Brand
NSi
Manufacturers Part Number
EWZ120
GTIN
00786261824714
UPC
786261824714
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
7 Day Astronomic Time Switch - 1 Or 2 Channel
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 149 F
Operating Temperature
-40 to + 149 F
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
NEMA 3R Plastic Indoor-Outdoor With Locking Hasp
Application
NSI
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat