SS403 - 3WAY In-Wall Dig TMR

Nsi

  • $137.04 (Each)
  • $137.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS403
Manufacturer
Nsi
Manufacturer's Part Number
SS403
Description
3WAY In-Wall Dig TMR
Interval Timer 24 HR 120-277V White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261140296 / 7862611402962 / 00786261140296
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.04 (Each)
Resources
Images
 
 
SS403 - Small Image
 
SS403 - Large Image
 
SS403 - Large Image
 
SS403 - Large Image
 
SS403 - Large Image
Tech Bulletins
 
 
SS403 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
3WAY IN-WALL DIG TMR
Product Type
Interval Timer 24 HR 120-277V White
Long Description
Interval Timer 24 Hr 120-277V White
Special Features
White 7 Day In Wall Time Switch
extra long description
TORK SS403 Interval Timer 24 Hr 120
Features
Tork Digital Interval Timer w/o Neutral APPLICATIONS: Offices, Meeting Rooms, Energy Code Timed Override, Exhaust Fans, Equipment Rooms, Closets, Storage Spaces. FEATURES: COLOR: White (single gang decorator wall plate included) ENERGY CODE PRESET: 2 hour timing for Title 24 and IECC (default) 4 hour timing for ASHRAE 90.1 (with quick dip switch adjustment) PROGRAMMABLE: 5 minutes to 25 hour: 5 minute steps from 5 minutes to 1 hour 10 minute steps from 1 to 4 hours 30 minute steps from 4 to 12 hours 1 hour
Additional Information
Contact Rating
120-230-277 VAC
Timing Range
7 DAY
action
SPST
Base
Screw
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SS403
GTIN
00786261140296
UPC
786261140296
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Digital Auto Off In Wall Time Switch
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
environmental conditions
32 - + 104 F
Operating Temperature
32 - + 104 F
Frequency Rating
50-60 Hz
standard
cULus
Mounting
Screw Mount
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat