SSA200 - Digital Interval Timer 10 Min.-8 HR. W/Scroll-Up

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSA200
Manufacturer
Nsi Industries
Manufacturer's Part Number
SSA200
Description
Digital Interval Timer 10 Min.-8 HR. W/Scroll-Up
Digital Timer, White; 120/277 Vac At 50/60 HZ; Power Rating 800 W 120 Vac (Tungsten/Ballast), 1/6 HP 120 Vac (Motor), 240 Va 120 Vac (Pilot Duty), 1200 W 277 Vac (Ballast); Timing Range 10/20/40/60/90 Min, 2/4/8 HR; Operation Type On/Off
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
-
UPC/EAN/GTIN
78626114011
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SSA200 - Small Image
 
SSA200 - Large Image
Installation Sheets
 
 
SSA200 - Installation Sheet
Attachments
 
 
SSA200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
ON/OFF
Voltage Rating
120/277 VAC AT 50/60 HZ
Material, Color, and Finish
Finish
white
Descriptions
Product Type
Digital Timer
Long Description
DIGITAL TIMER, WHITE; 120/277 VAC AT 50/60 HZ; POWER RATING 800 W 120 VAC (TUNGSTEN/BALLAST), 1/6 HP 120 VAC (MOTOR), 240 VA 120 VAC (PILOT DUTY), 1200 W 277 VAC (BALLAST); TIMING RANGE 10/20/40/60/90 MIN, 2/4/8 HR; OPERATION TYPE ON/OFF
Description
DIGITAL INTERVAL TIMER 10 MIN.-8 HR. W/SCROLL-UP
Commodity Description
Controls - Time Controls
Additional Information
Timing Range
10/20/40/60/90 MIN, 2/4/8 HR
Power Rating
800 W 120 VAC (TUNGSTEN/BALLAST), 1/6 HP 120 VAC (MOTOR), 240 VA 120 VAC (PILOT DUTY), 1200 W 277 VAC (BALLAST)
Manufacturer Information
Manufacturers Part Number
SSA200
Brand
Nsi Industries
Model
SSA
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
OFFICE/EQUIPMENT ROOM/LIBRARY AISLE/MEETING ROOM/STOCK ROOM INCANDESCENT/FLUORESCENT LIGHTING, BATHROOM/UTILITY ROOM/WORK AREA EXHAUST FAN, HOT TUB HEATERS, CIRCULATING PUMP
Approval
UL (CANADA AND US)
Operating Temperature
0 TO 100 DEG F
Mounting
2-1/2 INCH WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat