TRP24I - 277V Power Pack

Nsi

  • $118.40 (Each)
  • $118.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRP24I
Manufacturer
Nsi
Manufacturer's Part Number
TRP-24I
Description
277V Power Pack
Power Pack 24VDC Input
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111961 - Occupant sensor
UPC/EAN/GTIN
786261982278 / 7862619822786 / 00786261982278
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.40 (Each)
Resources
Images
 
 
TRP24I - Small Image
 
TRP24I - Large Image
 
TRP24I - Large Image
 
TRP24I - Large Image
 
TRP24I - Large Image
Tech Bulletins
 
 
TRP24I - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Power Pack 20A 120/230/277V 24V DC Output w/Override Input
Description
277V POWER PACK
Product Type
Power Pack 24VDC Input
Long Description
Power Pack 24VDC Input
Special Features
120/230/277 VAC SPST Power Pack
extra long description
TORK TRP-24I Power Pack 24VDC Input
Additional Information
Base
Screw
action
SPST
Manufacturer Information
Manufacturers Part Number
TRP-24I
Brand
NSi
GTIN
00786261982278
UPC
786261982278
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
POWER PACK
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
NSI
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat