XD210C - Extra Duty Dual Gang, VRT/HRZ Configuration, 2.75"

Tork

  • $23.03 (Each)
  • $23.03 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XD210C
Manufacturer
Tork
Manufacturer's Part Number
XD210C
Description
Extra Duty Dual Gang, VRT/HRZ Configuration, 2.75"
The Tork Turtleâ„¢ XD210C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Dual-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits 73 Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-Tested E
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
786261984012 / 7862619840124 / 00786261984012
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$23.03 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
XD210C - Small Image
 
XD210C - Large Image
 
XD210C - Large Image
 
XD210C - Large Image
 
XD210C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EXTRA DUTY DUAL GANG, VRT/HRZ CONFIGURATION, 2.75"
Extra Long Description
TORK XD210C Extra Duty Dual Gang, V
Features
TORK Weatherproof Outlet Covers carry our legacy of innovation and reliable performance, installing easily and featuring a durable design tough enough for harsh environments. The XD210C TORK Turtleâ„¢ outlet cover features a rounded design made of clear polycarbonate, built with extra-duty strength. The XD210C fits dual-gang switches, GFCIs and duplex outlets. In indoor or outdoor locations, this cover provides in-use weatherproofing sufficient for wet environments. Designed for everything from at-home use
Long Description
The TORK Turtleâ„¢ XD210C In-Use Weatherproof Outlet Cover is a rounded polycarbonate shell designed to protect dual-gang outlets from water infiltration. The incredibly versatile design is suitable for vertical or horizontal mounting and fits 73 different outlet configurations, with large and convenient cord knockouts. Install outdoors or indoors, in residential or commercial applications, wherever water resistance is needed. A design from nature, built to resist nature, the TORK Turtle is the UL-tested e
Product Type
Extra Duty Dual Gang, VRT/HRZ Configuration, 2.75 In In Use
Manufacturer Information
Brand
TORK
Manufacturers Part Number
XD210C
GTIN
00786261984012
UPC
786261984012
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat