XD210C - Extra Duty Dual Gang, VRT/HRZ Configuration, 2.75"

Tork

  • $17.06 (Each)
  • $17.06 (Each)
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
XD210C
Manufacturer
Tork
Manufacturer's Part Number
XD210C
Description
Extra Duty Dual Gang, VRT/HRZ Configuration, 2.75"
The Tork Turtleâ„¢ XD210C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Dual-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits 73 Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-Tested E
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
786261984012 / 7862619840124 / 00786261984012
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$17.06 (Each)
Resources
Images
 
 
XD210C - Small Image
 
XD210C - Large Image
 
XD210C - Large Image
 
XD210C - Large Image
 
XD210C - Large Image
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
EXTRA DUTY DUAL GANG, VRT/HRZ CONFIGURATION, 2.75"
Product Type
Weatherproof Outlet Cover Durable Resistance Shell
extra long description
TORK XD210C weatherproof outlet cov
Long Description
The TORK Turtleâ„¢ XD210C In-Use Weatherproof Outlet Cover is a rounded polycarbonate shell designed to protect dual-gang outlets from water infiltration. The incredibly versatile design is suitable for vertical or horizontal mounting and fits 73 different outlet configurations, with large and convenient cord knockouts. Install outdoors or indoors, in residential or commercial applications, wherever water resistance is needed. A design from nature, built to resist nature, the TORK Turtle is the UL-tested e
Features
TORK Weatherproof Outlet Covers carry our legacy of innovation and reliable performance, installing easily and featuring a durable design tough enough for harsh environments. The XD210C TORK Turtleâ„¢ outlet cover features a rounded design made of clear polycarbonate, built with extra-duty strength. The XD210C fits dual-gang switches, GFCIs and duplex outlets. In indoor or outdoor locations, this cover provides in-use weatherproofing sufficient for wet environments. Designed for everything from at-home use
Manufacturer Information
Manufacturers Part Number
XD210C
Brand
TORK
GTIN
00786261984012
UPC
786261984012
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XD210C.
Jump To:

Similar Items

Similar items are close alternatives to XD210C, though they may not be 100% alike.

Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbo...
  • Our Part #: MM2410C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM2410C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 6 ($172.74) ·
MM2410C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.79

Each

QTY:
Each
Add
Weatherproof In-Use Cover, 2 Gang, 5.43 In (L) X 5.54 In (W) X 2.75 In (H), Vert...
  • Our Part #: MM2420C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM2420C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.92) ·
MM2420C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat