ZB124WP - BTTN W/ Wall Plte Alv Elec Led 105-305vac

Nsi

  • $34.89 (Each)
  • $34.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZB124WP
Manufacturer
Nsi
Manufacturer's Part Number
ZB124WP
Description
BTTN W/ Wall Plte Alv Elec Led 105-305vac
The Tork ZB124WP Wall Plate Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Plate, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Sign
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261789167 / 7862617891678 / 00786261789167
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.89 (Each)
Resources
Images
 
 
ZB124WP - Large Image
 
ZB124WP - Large Image
 
ZB124WP - Large Image
 
ZB124WP - Large Image
Attachments
 
 
ZB124WP - Specification Sheet
Tech Bulletins
 
 
ZB124WP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BTTN W/ WALL PLTE ALV ELEC LED 105-305VAC
Features
The TORK ZB124WP provides professional-grade performance for a range of residential and commercial applications. This wall plate button style photocontrol light sensor automatically detects nightfall, allowing you to run exterior lights from dusk to dawn. Use TORK photocontrols for your garage lights, landscape lighting, pole lanterns or perimeter security lights, or in commercial applications like lightposts, signage or parking lot lights. The ZB124WP saves you energy and money while adding security to yo
Product Type
Zero Cross BTN Type/Wallplate On 1.3-1.7 Off/On Ratio 1.5:1
extra long description
TORK ZB124WP Zero Cross Btn Type/Wa
Long Description
The TORK ZB124WP wall plate button-style instant response LED photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Features include the coated circuit board and weather-resistant plate, long-life zero-cross technology and the time delay that prevents stray lights or shadows from triggering the control. Designed for applications including landscape lighting, perimeter and security lighting, pole lanterns or sign
Manufacturer Information
Manufacturers Part Number
ZB124WP
Brand
NSi
GTIN
00786261789167
UPC
786261789167
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.31
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat