ZS124 - Stem Mount Electronic Led Photocell 105-305V

Nsi

  • $30.49 (Each)
  • $30.49 (Each)
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
ZS124
Manufacturer
Nsi
Manufacturer's Part Number
ZS124
Description
Stem Mount Electronic Led Photocell 105-305V
The Tork ZS124 Stem Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261789136 / 7862617891364 / 00786261789136
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.49 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
ZS124 - Small Image
 
ZS124 - Large Image
 
ZS124 - Large Image
 
ZS124 - Large Image
 
ZS124 - Large Image
Tech Bulletins
 
 
ZS124 - Tech Bulletin
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
105-305
Material
LEXAN
Material, Color, and Finish
Color
White
Descriptions
Description
STEM MOUNT ELECTRONIC LED PHOTOCELL 105-305V
Long Description
The TORK ZS124 stem mount instant response LED photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Features include the coated circuit board and weather-resistant casing, long-life zero-cross technology and the time delay that prevents stray lights or shadows from triggering the control. Designed for applications including landscape lighting, perimeter and security lighting, pole lanterns or signage.
Product Type
Zero Cross Stem Type On 1.3-1.7 Off/On Ratio 1.5:1 105-305V
extra long description
TORK ZS124 Zero Cross Stem Type On
Features
The TORK ZS124 provides professional-grade performance for a range of residential and commercial applications. This stem-mounted photocontrol light sensor with a plastic frame automatically detects nightfall, allowing you to run exterior lights from dusk to dawn. Use TORK photocontrols for your garage lights, landscape lighting, flood lamps or patio lights, or in commercial applications like lightposts or decorative lighting. The ZS124 saves you energy and money while adding security to your property at ni
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
ZS124
Brand
NSi
GTIN
00786261789136
UPC
786261789136
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ZS124.
Jump To:

Similar Items

Similar items are close alternatives to ZS124, though they may not be 100% alike.

Nightfox™ Stem Mount Electronic Photocontrol, 120-277 V
  • Our Part #: EK4136S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EK4136S
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($320.64) ·
EK4136S - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat