3310EX33R - Surface Mounting Frame-Ivory MFG#03299502

Tpi

  • $135.00 (Each)
  • $135.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3310EX33R
Manufacturer
Tpi
Manufacturer's Part Number
3310EX33R
Description
Surface Mounting Frame-Ivory MFG#03299502
Surface Mounting Frame, Ivory. For Use With 3310 Series Fan Forced Wall Heater
Slang Terms

Suggest a New Term
Categories
Heaters, Hand Driers, Air Cond - Wall Heaters Mark as Incorrect
Suggest a New Category
Classification
Hand Dryers
UNSPSC
41102426 - Heating or drying equipment or accessories
UPC/GTIN
686334329958 / 00686334329958
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.00 (Each)
Resources
Images
 
 
3310EX33R - Small Image
 
3310EX33R - Large Image
Attachments
 
 
3310EX33R - Specification Sheet
Other Links
 
 
3310EX33R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Surface MTNG Frame For 3310 Series, Ivy
Description
$ SURFACE TRIM
Long Description
Surface Mounting Frame, Ivory. For Use With 3310 Series Fan Forced Wall Heater
Special Features
For Use With: 3310 Series Fan Forced Wall Heater; Color: Ivory
extra long description
TPI 3310EX33R Surface Mtng Frame fo
Manufacturer Information
Manufacturers Part Number
3310EX33R
Brand
TPI
GTIN
00686334329958
UPC
686334329958
Taxonomies, Classifications, and Categories
Category Description
HAND DRYERS
Type
Surface Mount
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Indoor-Commercial/Residential/Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat