THQP215 - 2P 15A 120/240V 1/2" Plug In Breaker

Ge

  • $31.18 (Each)
  • $31.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQP215
Manufacturer
Ge
Manufacturer's Part Number
THQP215
Description
2P 15A 120/240V 1/2" Plug In Breaker
Asm THQP C/B 2P 120/240V Ac
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
783164085716 / ~ / 40783164085714
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$31.18 (Each)
Resources
Images
 
 
THQP215 - Small Image
 
THQP215 - Large Image
Attachments
 
 
THQP215 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloamp
Voltage Rating
120/240 Volt AC
Wire Size
14 TO 8 AWG (COPPER), 12 TO 8 AWG (ALUMINUM)
Current Rating
15 Amp
Poles
2
Terminal Type
BOX
Dimensions and Weight
Size
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Descriptions
Product Type
Molded Case Circuit Breaker
extra long description
THERMAL MAGNETIC TYPE; 1/2 INCH WIDTH SIZE; 240 VOLT MAX. AC VOLTAGE RATING; UL APPROVAL; 120/240 VOLT AC VOLTAGE RATING; 10 KILOAMP AT 120/240 VOLT AC INTERRUPTING RATING; 15 AMP CURRENT RATING; 2 POLE(S); PLUG-IN TERMINAL TYPE; Q-LINE FRAME TYPE; TRIP FUNCTION LI; WIRE SIZE 14 TO 8 AWG, 12 TO 8 AWG; APPLICATION HACR
Description
2P 15A 120/240V 1/2" PLUG IN BREAKER
Long Description
MOLDED CASE CIRCUIT BREAKER, FIXED THERMAL MAGNETIC, INTERNAL COMMON TRIP TYPE; 1 INCH WIDTH X 2-3/8 INCH DEPTH X 3-9/32 INCH HEIGHT SIZE; LOAD CENTER USED ON; 14 TO 8 AWG (COPPER), 12 TO 8 AWG (ALUMINUM) WIRE SIZE; UL APPROVAL
Commodity Description
2 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Additional Information
GSA Compliant; Trip Type Non-Interchangeable; Frame Type THQP; Trip Function LI; Wire Range 8 to 4 AWG; Application Heating, Air Conditioning, Refrigeration
Manufacturer Information
Brand
GE DISTRIBUTION EQUIPMENT
Manufacturers Part Number
THQP215
Model
THQP
GTIN
40783164085714
UPC
783164085716
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Fixed Thermal Magnetic, Internal Common Trip
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 Inch Plug-In
Used On
LOAD CENTER
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat