THQP230 - 2P 30A 120/240V 1/2" Plug In Breaker

Ge

  • $31.87 (Each)
  • $31.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THQP230
Manufacturer
Ge
Manufacturer's Part Number
THQP230
Description
2P 30A 120/240V 1/2" Plug In Breaker
THQP 2 Pol 120/240V Ac 10K Ic 30amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
783164085730 / ~ / 40783164085738
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$31.87 (Each)
Resources
Images
 
 
THQP230 - Small Image
 
THQP230 - Large Image
Attachments
 
 
THQP230 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloamp
Voltage Rating
120/240 Volt AC
Poles
2
Current Rating
30 Amp
Terminal Type
BOX
Descriptions
Product Type
Molded Case Circuit Breaker
extra long description
THERMAL MAGNETIC TYPE; 1/2 INCH WIDTH SIZE; 240 VOLT MAX. AC VOLTAGE RATING; UL APPROVAL; 120/240 VOLT AC VOLTAGE RATING; 10 KILOAMP AT 120/240 VOLT AC INTERRUPTING RATING; 30 AMP CURRENT RATING; 2 POLE(S); PLUG-IN TERMINAL TYPE; Q-LINE FRAME TYPE; TRIP FUNCTION LI; WIRE SIZE 8 TO 4 AWG, 8 TO 4 AWG; APPLICATION HACR
Description
2P 30A 120/240V 1/2" PLUG IN BREAKER
Long Description
MOLDED CASE CIRCUIT BREAKER, MOLDED CASE, PLUG-IN TYPE; 240 VOLT MAX. AC VOLTAGE RATING; UL 489, GSA APPROVAL; 120/240 VOLT AC VOLTAGE RATING; 10 KILOAMP INTERRUPTING RATING; 30 AMP CURRENT RATING; 2 POLE(S); BOX TERMINAL TYPE; Q-LINE FRAME TYPE
Commodity Description
2 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Additional Information
Trip Function Long Time, Instantaneous; Wire Range 8 to 4 AWG (Copper/Aluminum); Application HACR Rated
Additional Information
Maximum AC Voltage Rating
240 Volt
Frame Type
Q-Line
Manufacturer Information
Brand
GE DISTRIBUTION EQUIPMENT
Manufacturers Part Number
THQP230
Model
THQP
GTIN
40783164085738
UPC
783164085730
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Molded Case, Plug-In
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 489, GSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat