110TZ - 4" Flex 90DEG Conn 1-PK

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
110TZ
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
110TZ
Description
4" Flex 90DEG Conn 1-PK
4IN Flex 90DEG Conn
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338104402 / 00751338104402
Weight per unit
5.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
110TZ - Small Image
 
110TZ - Large Image
Attachments
 
 
110TZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die-Cast
Dimensions and Weight
Length
10.2 INCH
Descriptions
Long Description
FLEXIBLE CONDUIT CONNECTOR, 90 DEGREE TYPE; ZINC DIE-CAST MATERIAL; 10.2 INCH; SQUEEZE INSTALLATION; UL (CANADA AND US) APPROVAL; 1 STANDARD PACKAGE; 4 INCH TRADE SIZE; 3.68 TO 4.43 INCH CORD SIZE; NON-INSULATED THROAT TYPE
Additional Information
Application Indoor, Dry Location; Strap Material Zinc Plated Steel; Number of Screws 4
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Product Type
Flexible Conduit Connector
extra long description
90 DEGREE TYPE; DIE-CAST ZINC MATERIAL; 10.2 INCH; (4) SCREW, SQUEEZE INSTALLATION; UL (CANADA AND US), UL 514B APPROVAL; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; 3.68 TO 4.43 INCH CORD SIZE; NON-INSULATED THROAT TYPE; AC AND STEEL MC CABLE, FLEXIBLE METALLIC CONDUIT; SINGLE CABLE OPENING; STRAP MATERIAL ZINC PLATED STEEL; THREAD SIZE 1.031 INCH; APPLICATION INDOOR, DRY LOCATION; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E, W-F-406D
Description
4" FLEX 90DEG CONN 1-PK
Additional Information
Cord Size
3.68 to 4.43 Inch
Throat Type
Non-Insulated
Cable/Conduit Type
Steel and Aluminum Armored/Metal Clad Cable, Flexible Cord, Flexible Metal Conduit
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
110TZ
GTIN
00751338104402
UPC
751338104402
Taxonomies, Classifications, and Categories
Type
90 Degree
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
1
Weight per each
5.3
Carton
1
Uses, Certifications, and Standards
Installation
SQUEEZE
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat