13 - 1", 45D RGD Elb

Southwire Rough Electrical Com

  • $20.23 (Each)
  • $20.23 (Each)

  • $2,022.54 (Per 100)

In-Stock: 74 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
13
Description
1", 45D RGD Elb
1IN Rigid 45 Conduit Elb
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
751338333208 / 00751338333208
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.23 (Each)
Carton
$20.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
13 - Large Image
Attachments
 
 
13 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Rigid Conduit Elbow
extra long description
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT
Description
1",45D RGD ELB
Long Description
RIGID CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL, CSA APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; 45 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Bend Angle
45 Degree
Bend Radius
5.75 INCH
Applicable Standard
ANSI C80.1
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338333208
UPC
751338333208
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
35 per Case
Weight per each
1.61
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Stillwater
1 View Store

* All prices subject to change.

Begin Live Chat