155 - 1-1/2 BX-Flex STRT SQZ Conn

Topaz

  • $5.22 (Each)
  • $5.22 (Each)

  • $26.10 (Per 5)

  • $522.00 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
155
Manufacturer
Topaz
Manufacturer's Part Number
155
Description
1-1/2 BX-Flex STRT SQZ Conn
1-1/2" Straight Squeeze Type BX-Flex Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338110403 / 00751338110403
Weight per unit
0.302 L
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Standard Packaging
$26.10 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
155 - Small Image
 
155 - Large Image
Attachments
 
 
155 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded X Squeeze
Material
Die Cast Zinc
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2 BX-FLEX STRT SQZ CONN
Extra Long Description
TopazUPC 155 1-1/2" FLX STR CONN
Features
Topaz's BX-FLEX Connectors feature squeeze type straight construction and are fabricated from naturally corrosion resistant and durable zinc die cast. Securely joins flexible metal conduit to EMT and in dry locations connects flexible metal conduit or armored cable to electrical boxes or enclosures. Single screw assembly in sizes 3/8” to 2”; 2 screw assembly in sizes 2-1/2” to 4”, available for conduit sizes 3/8” to 4”; UL listed. For use in dry locations only.
Long Description
1-1/2" Straight Squeeze Type BX-Flex Connector
Product Type
1-1/2" FLX STR Conn
Manufacturer Information
Brand
TOPAZ
GTIN
00751338110403
UPC
751338110403
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Straight Squeeze BX-Flex Connector
Packaging
Weight per each
0
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Connecting Flexible Conduit To BX Cable
Standard
UL 514B, UL File Number E148716, US Federal Specification Number A-A-50552, NEMA/ANSI FB-1, CSA Certified, Military Specification:W-F-406D, W-F-406E, W-F-408D, W-S-610D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat