1555HDG - 1-1/2" RT Ang CLMP

Southwire Rough Electrical Com

  • $6.71 (Each)
  • $6.71 (Each)

  • $670.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1555HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1555HDG
Description
1-1/2" RT Ang CLMP
1-1/2IN RT Angle Conduit Support HDG
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865839 / 00751338865839
Weight per unit
0.544 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.71 (Each)
Carton
$6.71 (Each)
Resources
Images
 
 
1555HDG - Small Image
 
1555HDG - Large Image
Attachments
 
 
1555HDG - Specification Sheet
Features
Material
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
1-1/2" RT ANG CLMP
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Conduit Size
1-1/2 INCH (RIGID/EMT)
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1555HDG
GTIN
00751338865839
UPC
751338865839
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.544
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
You must have an account to view stock levels

* All prices subject to change.