1557HDG - 2-1/2" RT Ang CLMP

Southwire Rough Electrical Com

  • $12.46 (Each)
  • $12.46 (Each)

  • $1,245.70 (Per 100)

Availability: Currently Out Of Stock
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
1557HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1557HDG
Description
2-1/2" RT Ang CLMP
2-1/2IN RT Angle Conduit Support HDG
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865853 / 00751338865853
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.46 (Each)
Carton
$12.46 (Each)
Resources
Images
 
 
1557HDG - Small Image
 
1557HDG - Large Image
Attachments
 
 
1557HDG - Specification Sheet
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
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
2-1/2" RT ANG CLMP
Product Type
Conduit Support
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 2-1/2 INCH (RIGID/EMT) CONDUIT SIZE
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 2-1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
Conduit Size
2-1/2 INCH (RIGID/EMT)
Manufacturer Information
Manufacturers Part Number
1557HDG
Brand
Southwire Rough Electrical Com
GTIN
00751338865853
UPC
751338865853
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
1.06
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1557HDG.
Jump To:

Similar Items

Similar items are close alternatives to 1557HDG, though they may not be 100% alike.

2 1/2 Right Angle Clamp
  • Our Part #: KNRA212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNRA-2-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 20 ($267.12) ·
KNRA212 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1557HDG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
967 Bridgeport Fittings 00781747009678
RAC250HD Eaton Crouse-Hinds 00784564255068
347 Madison Electric 00784297005251
2360RC Raco 00050169986264
RA250 Sepco 00785994742500
RC-2-1/2HDG Thomas & Betts 00785991920840
1557HDG Topaz 00751338865853

* All prices subject to change.

Begin Live Chat