1559AHDG - 4" RT Ang CLMP

Southwire Rough Electrical Com

  • $18.96 (Each)
  • $18.96 (Each)

  • $1,896.49 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1559AHDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1559AHDG
Description
4" RT Ang CLMP
Conduit Support, Right Angle Type; Malleable Iron (Clamp), Steel (Bolt and Nut) Material; Hot Dip Galvanized Finish; Ul 2239 Approval; 25 Per Case Standard Package; 4 Inch Trade Size; 4 Inch (Rigid/Emt) Conduit Size
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865884 / 00751338865884
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.96 (Each)
Carton
$18.96 (Each)
Resources
Images
 
 
1559AHDG - Small Image
 
1559AHDG - Large Image
Attachments
 
 
1559AHDG - Specification Sheet
Features
Material
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
4" RT ANG CLMP
Product Type
Conduit Support
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; 4 INCH (RIGID/EMT) CONDUIT SIZE
Commodity Description
Rigid Conduit Fittings - Steel
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; 4 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
Conduit Size
4 INCH (RIGID/EMT)
Manufacturer Information
Manufacturers Part Number
1559AHDG
Brand
Southwire Rough Electrical Com
GTIN
00751338865884
UPC
751338865884
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
You must have an account to view stock levels
There were no add-on items found for 1559AHDG.

* All prices subject to change.

false