1661 - Amfittings EIB50|Arlington EMT50|Bridgeport TWB51|

Southwire Rough Electrical Com

  • $0.24 (Each)
  • $0.24 (Each)

  • $24.00 (Per 100)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1661
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1661
Description
Amfittings EIB50|Arlington EMT50|Bridgeport TWB51|
Bushing, Nylon 6/6 Material; 0.57 Inch; Emt Conduit Used On; 0.522 Inch Diameter; 1000 Per Case Standard Package; 1/2 Inch Trade Size; Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184510 / 00751338184510
Weight per unit
4.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.24 (Each)
Standard Packaging
$24.00 (Per 100)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
1,000
Resources
Attachments
 
 
1661 - Specification Sheet
Images
 
 
1661 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Dimensions and Weight
Diameter
0.522 Inch
Height
0.57 Inch
Descriptions
Commodity Description
INSULATING MATERIALS
Description
AMFITTINGS EIB50|ARLINGTON EMT50|BRIDGEPORT TWB51|
Extra Long Description
POLYETHYLENE MATERIAL; 0.522 INCH; EMT CONDUIT USED ON; 0.57 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; INSULATED THROAT TYPE; APPLICATION INDOOR
Features
Topazs EMT insulating bushings offer maximum protection for cables to avoid damaging abrasion due to sharp EMT edges. Ideal for use in communications, television and security system installations. Bushings provide smooth, rounded surfaces at the ends of raceways and easily affixes to conduit; strong, impact resistant plastic construction assures continued performance. Always available in trade sizes from 1/2 to 4; 2 1/2 to 4 sizes for EMT and Rigid use only.
Long Description
BUSHING, NYLON 6/6 MATERIAL; 0.57 INCH; EMT CONDUIT USED ON; 0.522 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; INSULATED THROAT TYPE
Product Type
Bushing
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1661
GTIN
00751338184510
UPC
751338184510
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
4.85
Carton
1
Package
100
Uses, Certifications, and Standards
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
900 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rock Hill
100 View Store

* All prices subject to change.

Begin Live Chat