1662 - 3/4"Emt Insulating Bushing

Southwire Rough Electrical Com

  • $0.35 (Each)
  • $0.35 (Each)

  • $35.25 (Per 100)

In-Stock: 1,200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1662
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1662
Description
3/4"Emt Insulating Bushing
Bushing, Nylon 6/6 Material; 0.764 Inch; Emt Conduit Used On; 0.538 Inch Diameter; 1000 Per Case Standard Package; 3/4 Inch Trade Size; Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184527 / 00751338184527
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$0.35 (Each)
Standard Packaging
$35.25 (Per 100)
Stock Availability
Deer Valley
0 (Find nearest stock)
Phoenix
0
All Stores
1,200
Resources
Attachments
 
 
1662 - Specification Sheet
Images
 
 
1662 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Dimensions and Weight
Diameter
0.538 Inch
Height
0.764 Inch
Descriptions
Commodity Description
INSULATING MATERIALS
Description
3/4"EMT INSULATING BUSHING
Extra Long Description
POLYETHYLENE MATERIAL; 0.538 INCH; EMT CONDUIT USED ON; 0.764 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; INSULATED THROAT TYPE; APPLICATION INDOOR
Features
Topazs EMT insulating bushings offer maximum protection for cables to avoid damaging abrasion due to sharp EMT edges. Ideal for use in communications, television and security system installations. Bushings provide smooth, rounded surfaces at the ends of raceways and easily affixes to conduit; strong, impact resistant plastic construction assures continued performance. Always available in trade sizes from 1/2 to 4; 2 1/2 to 4 sizes for EMT and Rigid use only.
Long Description
BUSHING, NYLON 6/6 MATERIAL; 0.764 INCH; EMT CONDUIT USED ON; 0.538 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; INSULATED THROAT TYPE
Product Type
Bushing
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1662
GTIN
00751338184527
UPC
751338184527
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
0.6
Carton
1
Package
100
Uses, Certifications, and Standards
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,200

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
1,200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat