1663 - Amfittings EIB100|Arlington EMT100|Bridgeport TWB5

Southwire Rough Electrical Com

  • $0.32 (Each)
  • $0.32 (Each)

  • $15.94 (Per 50)

  • $31.89 (Per 100)

Available from manufacturer.
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
1663
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1663
Description
Amfittings EIB100|Arlington EMT100|Bridgeport TWB5
Bushing, Nylon 6/6 Material; 0.954 Inch; Emt Conduit Used On; 0.614 Inch Diameter; 500 Per Case Standard Package; 1 Inch Trade Size; Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184534 / 00751338184534
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$0.32 (Each)
Standard Packaging
$15.94 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
1663 - Specification Sheet
Images
 
 
1663 - Large Image
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
Nylon 6/6
Dimensions and Weight
Diameter
0.614 Inch
Height
0.954 Inch
Descriptions
Commodity Description
INSULATING MATERIALS
Description
AMFITTINGS EIB100|ARLINGTON EMT100|BRIDGEPORT TWB5
Extra Long Description
POLYETHYLENE MATERIAL; 0.614 INCH; EMT CONDUIT USED ON; 0.954 INCH DIAMETER; 500 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; INSULATED THROAT TYPE; APPLICATION INDOOR
Features
Topazs EMT insulating bushings offer maximum protection for cables to avoid damaging abrasion due to sharp EMT edges. Ideal for use in communications, television and security system installations. Bushings provide smooth, rounded surfaces at the ends of raceways and easily affixes to conduit; strong, impact resistant plastic construction assures continued performance. Always available in trade sizes from 1/2 to 4; 2 1/2 to 4 sizes for EMT and Rigid use only.
Long Description
BUSHING, NYLON 6/6 MATERIAL; 0.954 INCH; EMT CONDUIT USED ON; 0.614 INCH DIAMETER; 500 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; INSULATED THROAT TYPE
Product Type
Bushing
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1663
GTIN
00751338184534
UPC
751338184534
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
500 PER CASE
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1663.
Jump To:

Similar Items

Similar items are close alternatives to 1663, though they may not be 100% alike.

Cross Referenced

These items are similar to 1663 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1663 Topaz 00751338184534
EIB100 American Fittings 00662364780648
EMT100 Arlington 00018997122209
TWB-53 Bridgeport Fittings 00781747400536
EMTB100 LH Dottie 00781002816157
IB-100 Garvin Industries 00785592405197
75010B Halex 00051411750107
TPB-100 Orbit Industries 00835243052345

* All prices subject to change.

Begin Live Chat