1666 - 2"Emt Insulating Bushing

Topaz - Southwire LLC

  • $3.95 (Each)
  • $3.95 (Each)

  • $79.00 (Per 20)

  • $395.00 (Per 100)

In-Stock: 300 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1666
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
1666
Description
2"Emt Insulating Bushing
Bushing, Nylon 6/6 Material; 1.86 Inch; Emt Conduit Used On; 0.619 Inch Diameter; 200 Per Case Standard Package; 2 Inch Trade Size; Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184565 / 00751338184565
Weight per unit
0.027 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Standard Packaging
$79.00 (Per 20)
Stock Availability
Yukon
0 (Find nearest stock)
Oklahoma City
0
All Stores
300
Resources
Images
 
 
1666 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Dimensions and Weight
Diameter
0.619 Inch
Height
1.86 Inch
Descriptions
Commodity Description
INSULATING MATERIALS
Description
2"EMT INSULATING BUSHING
Extra Long Description
POLYETHYLENE MATERIAL; 0.619 INCH; EMT CONDUIT USED ON; 1.86 INCH DIAMETER; 200 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; INSULATED THROAT TYPE; APPLICATION INDOOR
Long Description
BUSHING, NYLON 6/6 MATERIAL; 1.86 INCH; EMT CONDUIT USED ON; 0.619 INCH DIAMETER; 200 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; INSULATED THROAT TYPE
Product Type
Bushing
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
1666
GTIN
00751338184565
UPC
751338184565
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
200 PER CASE
Weight per each
0
Carton
1
Package
20
Uses, Certifications, and Standards
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
150 View Store
Jacksonville - FL
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
50 View Store

* All prices subject to change.

Begin Live Chat