1667 - 2-1/2"Emt Insulating Bushing

Topaz - Southwire LLC

  • $2.11 (Each)
  • $2.11 (Each)

  • $52.70 (Per 25)

  • $210.81 (Per 100)

Available from manufacturer.
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
1667
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
1667
Description
2-1/2"Emt Insulating Bushing
Bushing, Nylon 6/6 Material; 2.34 Inch; Rigid/Emt Conduit Used On; 1.12 Inch Diameter; 25 Per Case Standard Package; 2-1/2 Inch Trade Size; Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184572 / 00751338184572
Weight per unit
0.054 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$2.11 (Each)
Carton
$2.11 (Each)
Standard Packaging
$52.70 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1667 - Large Image
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
Nylon 6/6
Dimensions and Weight
Diameter
1.12 INCH
Height
2.34 Inch
Descriptions
Commodity Description
INSULATING MATERIALS
Description
2-1/2"EMT INSULATING BUSHING
Extra Long Description
POLYETHYLENE MATERIAL; 1.12 INCH; EMT/RIGID CONDUIT USED ON; 2.34 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; INSULATED THROAT TYPE; APPLICATION INDOOR
Long Description
BUSHING, NYLON 6/6 MATERIAL; 2.34 INCH; RIGID/EMT CONDUIT USED ON; 1.12 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; INSULATED THROAT TYPE
Product Type
Bushing
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
1667
GTIN
00751338184572
UPC
751338184572
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1667.
Jump To:

Similar Items

Similar items are close alternatives to 1667, though they may not be 100% alike.

Cross Referenced

These items are similar to 1667 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1667 Topaz 00751338184572
EIB250 American Fittings 00662364780723
EMT250 Arlington 00018997122407
TWB-57 Bridgeport Fittings 00781747400574
EMTB250 LH Dottie 00781002816195
IB-250 Garvin Industries 00785592405234
TPB-250 Orbit Industries 00835243052383

* All prices subject to change.

Begin Live Chat