20 - 4", 45D RGD Elb

Topaz - Southwire LLC

  • $209.05 (Each)
  • $209.05 (Each)

  • $20,905.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
N/A
Description
4", 45D RGD Elb
4IN Rigid 45 Conduit Elb
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
75133833390
Weight per unit
26.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.05 (Each)
Carton
$209.05 (Each)
Resources
Attachments
 
 
20 - Specification Sheet
Images
 
 
20 - Small Image
 
20 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
4",45D RGD ELB
extra long description
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT
Product Type
Rigid Conduit Elbow
Long Description
RIGID CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Bend Radius
16 INCH
Bend Angle
45 Degree
Applicable Standard
ANSI C80.1, Federal Specification WW-C-563
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Topaz - Southwire LLC
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
26.91
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat