26TZ - 2", 45D Emt Elb

Southwire

  • $18.35 (Each)
  • $18.35 (Each)

  • $1,834.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26TZ
Manufacturer
Southwire
Manufacturer's Part Number
26TZ
Description
2", 45D Emt Elb
2" Emt 45 Elbows
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338334502 / 00751338334502
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.35 (Each)
Carton
$18.35 (Each)
Resources
Images
 
 
26TZ - Small Image
 
26TZ - Large Image
Attachments
 
 
26TZ - Specification Sheet
Other Links
 
 
26TZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Size
2
Descriptions
Long Description
2" EMT 45 Elbows
Product Type
2" Emt 45 Elbow 15-PK
extra long description
TopazUPC 26TZ 2" EMT 45 ELBOW 15-PK
Description
2",45D EMT ELB
Features
Topazs EMT 45 elbow is precision manufactured from EMT conduit that conforms to the latest specifications and standards to deliver optimum safety and performance in all applications. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1/2 to 4; cULus approved, meets Federal specification WW-C-563.
Additional Information
Bend Angle
45
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
26TZ
GTIN
00751338334502
UPC
751338334502
Taxonomies, Classifications, and Categories
Type
EMT 45 DEG Angle Elbow
Category Description
EMT ELBOWS
Packaging
Weight per each
2.43
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, UL File Number E197604, US Federal Specification Number A-A-50552, CSA Certified, NEMA/ANSI FB-1, Military Specification:W-F-406D, W-F-406E, W-F-408D, W-S-610D, UL 797, ANSI C80.3, Federal Specification WW-C-563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat