286 - 2IN STL RGD Locknut

Southwire Rough Electrical Com

  • $0.82 (Each)
  • $0.82 (Each)

  • $20.50 (Per 25)

  • $205.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
286
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
286
Description
2IN STL RGD Locknut
2IN Locknut Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338123502 / 00751338123502
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$20.50 (Per 25)
Standard Packaging
$205.00 (Per 250)
Resources
Attachments
 
 
286 - Specification Sheet
Images
 
 
286 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Thickness
0.14 INCH
Diameter
2.95 Inch
Descriptions
extra long description
ZINC PLATED STEEL MATERIAL; 11-1/2 TPI THREADED INSTALLATION; UL (CANADA AND US) APPROVAL; 2.95 INCH DIAMETER; 0.14 INCH THICKNESS; 250 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; CORROSION RESISTANT; THREAD PITCH SIZE 2.307 TO 2.317 INCH; USED ON IMC/RIGID CONDUIT
Product Type
Rigid Conduit Lock Nut
Description
2IN STL RGD LOCKNUT
Features
Topazs rigid locknuts securely affixes Rigid conduit to an electrical box or other metal enclosure. Rigid locknuts help ensure a secure and safe connection; fabricated from corrosion resistant steel with zinc plated finish. Serrated teeth help prevent loosening of the connection due to vibrations. Multiple trade sizes up to 6 available.
Long Description
RIGID CONDUIT LOCK NUT, STEEL MATERIAL; 11-1/2 TPI THREADED INSTALLATION; 2.95 INCH DIAMETER; 0.14 INCH THICKNESS; 250 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338123502
UPC
751338123502
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0.0056
Carton
25
Package
250
Uses, Certifications, and Standards
Installation
11-1/2 TPI Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat